- 4-1/2 in Diameter
- 40 Grit
features
- High Performance 100% Zirconia Alumina Grain Ideal For Heavy Duty Applications On Steel And Stainless Steel
- designed For The User Looking For Aggressive Performance And Long Life In Heavy Duty Applications Like Edge Grinding
| Grit | 40 |
| Grain Type | Zirconia Alumina |
| Flap Density | Standard Density |
| Performance Tier | High-Performance |
| Diameter | 4 1/2 in |
| Color | Blue |
| Material Application | Stainless Steel, Steel |
| Backing Plate Material | Phenolic |
| RPM [Max] | 13000 |
| Compatible Tool | Right Angle Grinder |
| Weight | 2.5 LB |

