- 4-1/2 in Diameter
- 36 Grit
features
- High Performance 100% Zirconia Alumina Grain Ideal For Heavy Duty Applications On Steel And Stainless Steel
- designed For The User Looking For Aggressive Performance And Long Life In Heavy Duty Applications Like Edge Grinding
- extended Life And Conformability
| RPM [Max] | 12000 |
| Flap Density | High Density |
| Grain Type | Zirconia Alumina |
| Grit | 36 |
| Performance Tier | High-Performance |
| Compatible Tool | Right Angle Grinder |
| Color | Blue |
| Diameter | 4 1/2 in |
| Material Application | Stainless Steel, Steel |
| Backing Plate Material | Phenolic |
| Weight | 3.0 LB |

