| Handle Material | Wood |
| Head Length | 8 1/8 in |
| Handle Length | 36 in |
| Head Material | High Carbon Steel |
| Eye Size | 1 x 1-3/8 in |
| Manufacturer Name | Wilton® |
| Head Width | 2 3/8 in |
| Handle Type | Straight |
| Finish | Polish |
| Head Wt. | 16 lb |
| Type | Sledge Hammer |
| Weight | 35.15 LB |
| Handle Material | Wood |
| Head Length | 8 1/8 in |
| Handle Length | 36 in |
| Head Material | High Carbon Steel |
| Eye Size | 1 x 1-3/8 in |
| Manufacturer Name | Wilton® |
| Head Width | 2 3/8 in |
| Handle Type | Straight |
| Finish | Polish |
| Head Wt. | 16 lb |
| Type | Sledge Hammer |
| Weight | 35.15 LB |