- 6 in Brush Diameter
- 0.040 in Wire Size
- 6000 rpm Speed
description
- Featuring efficient Silicon Carbide or aggressive Ceramic abrasives and a wide face width, Osborn ATB Master™ Wheel Brushes are highly effective on both metallic and non-metallic materials. Cutting action does not require compound, eliminating the need to clean finished parts to save you time and money. Designed with premium round crimped nylon filaments to offer the industry's longest brush life. Brushes can be used singly, or can be mounted in multiples for larger surfaces.
features
- Nylon Wheel Brush: Wide-face construction makes it highly effective on both metallic and non-metallic materials
- Wheel Brush: The brushes may be used singly or mounted in multiple numbers for a wider face
- Deburring Brush: Applicable for deburring, edge breaking, finishing
- Abrasive Wheel Brush: This brush tool has a wide-face construction and is highly effective on metallic and non-metallic materials
- Abrasive Wheel Brush: The brushes may be used singly or mounted in multiple numbers for a wider face
- certain styles are available with rectangular filaments
| Bristle Material | Nylon |
| Material | Silicon Carbide |
| Trim Length | 1 1/16 in |
| Brush Dia. | 6 in |
| Grit | 120 |
| Weight | 0.99 LB |
| EAN or UPC | 622424222860 |
-
Prop 65


