- 14 in Brush Diameter
- Nylon
| Type | Wide Face |
| Trim Length | 2 1/8 in |
| Bristle Material | Silicon Carbide |
| Arbor Hole Size | 2 in |
| Material | Nylon |
| Grit | 180 |
| RPM [Max] | 2400 rpm |
| Brush Dia. | 14 in |
| Brush Face | 1 in |
| Weight | 0.0 LB |
| Type | Wide Face |
| Trim Length | 2 1/8 in |
| Bristle Material | Silicon Carbide |
| Arbor Hole Size | 2 in |
| Material | Nylon |
| Grit | 180 |
| RPM [Max] | 2400 rpm |
| Brush Dia. | 14 in |
| Brush Face | 1 in |
| Weight | 0.0 LB |