- 4 1/2 in Brush Diameter
- 0.02 in Wire Size
| Brush Dia. | 4 1/2 in |
| No. of Knots | 32 |
| Wire Type | Knot |
| Trim Length | 7/8 in |
| Material | Steel |
| RPM [Max] | 20000 rpm |
| Arbor Hole Size | 5/8-11 NC |
| Wire Size [Nom] | 0.0200 in |
| Weight | 0.44 LB |
| EAN or UPC | 622424232302 |
| Brush Dia. | 4 1/2 in |
| No. of Knots | 32 |
| Wire Type | Knot |
| Trim Length | 7/8 in |
| Material | Steel |
| RPM [Max] | 20000 rpm |
| Arbor Hole Size | 5/8-11 NC |
| Wire Size [Nom] | 0.0200 in |
| Weight | 0.44 LB |
| EAN or UPC | 622424232302 |