- 7 in Brush Diameter
- 0.02 in Wire Size
- 5/8-11 Arbor Hole
- 9,000 Max RPM
- Steel Wire Material
features
- Abrasive power brush is ideal for precision and quick cleaning of steel surfaces
- Tightly twisted and knotted wire brush ensures fast bead scale removal
- Durable and highly resistant to corrosion and high temperatures
| Material | Steel |
| Arbor Hole Size | 5/8-11 UNC |
| Trim Length | 1 1/8 in |
| RPM [Max] | 9,000 |
| Weight | 1.375 LB |
| EAN or UPC | 622424268424 |
-
Prop 65


