- 1/2 in Brush Diameter
- 1 1/8 in Trim Length
- 0.014 in Wire Size
- 1 1/8 in Overall Legnth
- Steel Wire Material
description
- Featuring proprietary TufWire™ wire strands twisted for added strength, Osborn Knot Wire End Brushes offers efficient, rugged brushing action to tackle a wide variety of tough cleaning and maintenance applications. Ideal for hard-to-reach areas and inner diameters, and can be operated at high speed on CNC equipment.
applications
- Removal of rubber flash, paint slag, scale, rust, surface contamination and hard surface incrustations
- Cleaning welds and splatter
- General cleaning
- Blending
- Finishing
- Deburring
- Descaling
- Skiving
features
- Knot Wire End Brush: Especially suited for use on portable air and electric tools, CNC and robotic equipment.
- Designed for Hard-to-Reach Areas: End brush is designed for work where space limitations are a factor.
- Stainless Steel Bristle Brush: Rugged brushing tools designed with the finest wire to offer efficient usage for a wide variety of tough cleaning and maintenance applications.
- Deburring Brush: Applicable for spot cleaning or facing, removal of slag, rust or scale, cleaning pipe ID, deburring or flash removal, cleaning of dies, molds and tooling, pipeline cleaning.
| Fill Material | Steel |
| Wire Material | Steel |
| Brush Dia. | 1/2 in |
| Bristle Type | Knotted Wire |
| Wire Size [Nom] | 0.014 in |
| Trim Length | 1 1/8 in |
| RPM [Max] | 22,000 |
| Overall Length | 1 1/8 in |
| Weight | 1.45 LB |
| EAN or UPC | 622424300056 |
-
Prop 65


