- 1/2 in Brush Diameter
- Stainless Steel Wire Material
description
- Osborn’s Crimped Wire End Brush features high-quality wire construction and a ¼” shank for convenient mounting on hand-held power tools and CNC equipment. Engineered to provide uniform brushing action when operated at high speeds. Small diameter and brush flexibility make them ideal for recesses and other difficult-to-reach areas.
features
- Crimped Wire End Brush: Ideal for a variety of general uses, including surface blending, cleaning and polishing
- Cleaning Brush: Suitable for use on CNC equipment
- Electric Wire Brush: Engineered to operate at high speeds up to 25000 Max RPM
- Steel Bristle Brush: Comes with 1/4" shank, applicable for rubber and plastic mold cleaning, cleaning pipe ID, removing rust, weld scale and spatter, etc.
| Brush Dia. | 1/2 in |
| Bristle Type | Crimped Wire |
| Trim Length | 1 in |
| Wire Material | Stainless Steel |
| Weight | 0.073 LB |
| EAN or UPC | 622424300711 |

