- 2 3/4 in Diameter
- 7/8 in Trim Length
- 0.02 in Wire Size
- Steel Fill Material
description
- Designed for heavy-duty tasks, Osborn High Speed Small Grinder Knot Wire Cup Brush feature proprietary TufWire™ for aggressive, yet uniform brushing action. This versatile brush makes quick work of scale removal, deburring, and weld cleaning, and is made for use on portable 4-1/2” and 5” grinders.
applications
- Removes scale, deburrs, cleans welds and flat surfaces.
features
- Wire Brush: High speed small grinder knot wire cup brush with steel color arbor hole nut
- Deburring Brush: Made for use on portable power tools operating at high speeds, or where uniform cleaning is desired
- Durable and Long Lasting: The wire cup brush is designed for high productivity and long life
- Knot Wire Cup Brush: Knot style offers aggressive action
- Knotted Wire Brush: Osborn knot wire cup brushes are rugged, efficient tools for fast, heavy-duty cleaning of large metal surfaces
| RPM [Max] | 14000 |
| Weight | 0.5 LB |
| EAN or UPC | 622424335614 |
-
Prop 65


