- 1/2" Brush Working Diameter
- .008" Wire Size
- 1" Length Brush Part
- Heavily Filled, Rugged Brushing Tools Suitable For Use By Hand Or In Power Tools
| Overall Length | 3.5 in |
| Stem Diameter | 0.125 |
| Length of Brush Part | 1 in |
| Brush Dia. | 1/2 in |
| Wire Size [Nom] | 0.0050 in |
| Weight | 1.35 LB |
| EAN or UPC | 622424360333 |

