- 2 1/4 in Trim Length
- 8 in Brush Area Length
- Black Horsehair Material
description
- Osborn duster wood blocks are kiln-dried, premium quality hardwood, coated with a clear moisture-resistant sealer that is resistant to oils and chemicals. Fill materials are firmly stapled set to ensure a lifetime of use. Include a hang-up hole in the handles for convenient storing.
features
- Hang-up hole in the handle for convenient storing
- Densely filled for maximum effectiveness in a wider range of uses
- Use for fine or light sweeping
- Fill materials are firmly stapled set to ensure a lifetime of use.
- Osborn duster wood blocks are kiln-dried, premium quality hardwood, coated with a clear moisture-resistant sealer that is resistant to oils and chemicals
| Block Size | N/A |
| Trim Length | 2 1/4 in |
| Type | Cleaning |
| Length of Brush Part | 8 in |
| Material | Black Horsehair |
| Fill Material | N/A |
| Weight | 0.604 LB |
| EAN or UPC | 622424540025 |

