| Block Width | 1 1/4 in |
| Brush Length | 6 in |
| Wire Rows | 4 x 19 |
| Handle Type | Curved Handle |
| Bristle Material | Steel |
| Trim Length | 1 1/8 in |
| Overall Length | 13 11/16 in |
| Weight | 0.396 LB |
| EAN or UPC | 622424540179 |
| Block Width | 1 1/4 in |
| Brush Length | 6 in |
| Wire Rows | 4 x 19 |
| Handle Type | Curved Handle |
| Bristle Material | Steel |
| Trim Length | 1 1/8 in |
| Overall Length | 13 11/16 in |
| Weight | 0.396 LB |
| EAN or UPC | 622424540179 |