description
- Osborn Scratch Brushes feature skilled workmanship and premium-quality staple set wire to provide outstanding cleaning and a high degree of fatigue resistance. The blocks of Osborn Scratch are kiln-dried hardwood for maximum tuft retention, even when used in severe applications. Uniform distribution of fill materials and firmly anchored tufts combine to provide a long, effective brush life.
features
- To avoid eye injury, observe brush safety rules
| Handle Type | Shoe Handle |
| Brush Length | 5 1/4 in |
| Wire Rows | 4 x 16 |
| Bristle Material | Stainless Steel |
| Trim Length | 1 1/8 in |
| Overall Length | 10 in |
| Block Width | 1 1/16 in |
| Weight | 0.354 LB |
| EAN or UPC | 622424540193 |
-
Prop 65


