- 1 1/4" to 7/8" Arbor Hole Adapter
- for Wheel Brushes
applications
- Use in pairs with Osborn wheel brushes
features
- Slip fit adapter
- Other sizes available
| For Wheel ID | 1 1/4 in |
| Keyway | None |
| Type | Arbor Hole Reducer |
| Arbor Hole in Adaptor | 7/8 in |
| Use With | Wheel Brushes |
| Weight | 0.13 LB |
| EAN or UPC | 622424750516 |

