| Overall Length [Min] | N/A |
| Grit | 1000 Alumina Silicate |
| Brush Dia. | 5/16 in |
| Length of Brush Part | N/A |
| Overall Length [Max] | N/A |
| RPM [Max] | 6000 rpm |
| Stem Size | 1/8 |
| Overall Length | 2.125 in |
| Bristle Type | N/A |
| Weight | 0.01 LB |
| EAN or UPC | 622424756976 |
| Overall Length [Min] | N/A |
| Grit | 1000 Alumina Silicate |
| Brush Dia. | 5/16 in |
| Length of Brush Part | N/A |
| Overall Length [Max] | N/A |
| RPM [Max] | 6000 rpm |
| Stem Size | 1/8 |
| Overall Length | 2.125 in |
| Bristle Type | N/A |
| Weight | 0.01 LB |
| EAN or UPC | 622424756976 |