- 15/16 in Diameter
- 60 in Length
- Metal Thread Type
applications
- Floor brooms
| Dia. | 15/16 in |
| Use With | Brooms & Rollers |
| Thread Type | Metal |
| Length | 5 ft |
| Type | Handle |
| Weight | 1.083 LB |
| EAN or UPC | 622424770156 |
| Dia. | 15/16 in |
| Use With | Brooms & Rollers |
| Thread Type | Metal |
| Length | 5 ft |
| Type | Handle |
| Weight | 1.083 LB |
| EAN or UPC | 622424770156 |