- 1 1/8 in Diameter
- 60 in Length
- Metal Thread Type
applications
- Floor brooms
| Use With | Brooms |
| Thread Type | Metal |
| Dia. | 1 1/8 in |
| Type | 5 ft Wood Handle w/Metal Threads |
| Length | 5 ft |
| Weight | 1.5 LB |
| EAN or UPC | 622424770163 |
| Use With | Brooms |
| Thread Type | Metal |
| Dia. | 1 1/8 in |
| Type | 5 ft Wood Handle w/Metal Threads |
| Length | 5 ft |
| Weight | 1.5 LB |
| EAN or UPC | 622424770163 |