- 7/8" Diameter
- 5 ft Length
- Use with Brooms & Rollers
| Type | 5 ft Metal Handle |
| Dia. | 7/8 in |
| Length | 5 ft |
| Use With | Brooms & Rollers |
| Weight | 0.833 LB |
| EAN or UPC | 622424770187 |
| Type | 5 ft Metal Handle |
| Dia. | 7/8 in |
| Length | 5 ft |
| Use With | Brooms & Rollers |
| Weight | 0.833 LB |
| EAN or UPC | 622424770187 |