- Flexible Honing Tool
- 9.5 mm Bore Diameter
- 120 Grit
- Silicon Carbide Filament
description
- Osborn’s small diameter ATB™ Novoflex Tools are designed with round, abrasive beads fastened to the end of flexible nylon filaments sized to address smaller applications such as brake cylinders, hydraulics and valve guides. This self-centering tool will conform to the bore surface to provide a consistent, even surface finish over the life of the tool.
applications
- Engine bores, Pneumatic and, hydraulic bores, Valve and pump, housings, Pipes, Connecting rods, Cam bores, Crank bores, Valve bores, Hydraulic cylinders, Stainless steel tubing
features
- Honing Tool: NovoFlex Flexible Honing tools have round, abrasive beads fastened to the ends of flexible filaments Self-Centering Tool: This self-centering tool will conform to the bore surface providing a consistent, even surface finish over the life of the tool Flexible Honing Tool: The actual NovoFlex tool will be approximately 10% larger than the hole size but will easily fit in as it is extremely flexible Cylinder Hone Brush: The brush is perfect for honing brake cylinders
- the ATB NovoFlex Flexible Honing Tool will even provide an "edge break" which is not possible with conventional honing stones
| Overall Length | 200 mm |
| Grit Size | 120 |
| Used for Hole Diameter | 0.375 in |
| Bore Dia. | 9.5 mm |
| Filament | Silicon Carbide |
| Grit | 120 |
| Weight | 0.1 LB |
| EAN or UPC | 622424773591 |

