- 18 in Block Length
- 2 3/4 in Trim Length
- Blue Flagged Polypro Fill Material
description
- Designed with a longer service life in mind, Osborn's high-quality floor brooms feature staple set fill materials for exceptional durability. Each block includes threaded holes to accept wood or fiberglass handles. Perfect for both industrial and DIY applications.
features
- For smooth surfaces, such as wood, tile, linoleum or smooth concrete
| Material | Blue Flagged Polypro |
| Block Length | 18 in |
| Fill Material | Blue Flagged Polypro |
| Broom Brush Face | N/A |
| Type | Fine Sweeping Floor Broom |
| Overall Length | N/A |
| Trim Length | 2 3/4 in |
| Weight | 1.48 LB |
| EAN or UPC | 622424812061 |

