description
- Osborn offers a complete line of paint brushes and accessories. Each features the premium quality Osborn is best known for, and is built to give you maximum value and performance.
applications
- Throw-away applications
- General-purpose use
| Handle Material | Wood |
| Thickness | 3/8 in |
| Brush Thickness | 3/8 in |
| Block Width | 3 in |
| Trim Length | 1 1/2 in |
| Weight | 0.156 LB |
| EAN or UPC | 622424860192 |

