description
- Osborn offers a complete line of paint brushes and accessories. Each features the premium quality Osborn is best known for, and is built to give you maximum value and performance.
applications
- Throw-away applications
- General-purpose use
| Trim Length | 2 1/4 in |
| Handle Material | Wood |
| Block Width | 4 in |
| Brush Thickness | 11/16 in |
| Thickness | 11/16 in |
| Weight | 0.208 LB |
| EAN or UPC | 622424860208 |

