- 1 1/4 in Brush Diameter
- 0.005 in Wire Size
- Stainless Steel
description
- Osborn's proven small diameter crimped wire brushes are specially designed for effective brushing operations on internal surfaces and other hard-to-reach areas. Available in steel and brass. They can be mounted singly or in multiples directly onto the shaft of a portable tool.
applications
- Inside diameter cleaning such as boiler tubes, removal of burrs, scale, rust, carbon and corrosion
| Material | Stainless Steel, Steel |
| Brush Face | 7/32 in |
| Arbor Hole Size | 3/8 in |
| Type | Small Diameter |
| Brush Dia. | 1 1/4 in |
| Trim Length | 3/8 in |
| Wire Type | Crimped |
| Wire Size [Nom] | 0.0050 in, 0.0104 in |
| Weight | 0.45 LB |

