- 3 in Brush Diameter
- 0.005 in Wire Size
description
- Osborn's proven small diameter crimped wire brushes are specially designed for effective brushing operations on internal surfaces and other hard-to-reach areas. Available in steel and brass. They can be mounted singly or in multiples directly onto the shaft of a portable tool.
applications
- Inside diameter cleaning such as boiler tubes, removal of burrs, scale, rust, carbon and corrosion
| Wire Size [Nom] | 0.0050 in, 0.0060 in |
| Bristle Material | Stainless Steel |
| Material | Steel |
| Brush Face | 1/4 in |
| Brush Dia. | 3 in |
| Trim Length | 3/4 in |
| Arbor Hole Size | 1/2 in |
| RPM [Max] | 20000 rpm |
| Type | Small Diameter |
| Wire Type | Crimped |
| Weight | 0.11 LB |

