- Treated Tampico
- 2" Brush Diameter
- 1/4" Arbor Hole
- 1/8" Approximate Brush Face
- Use For OD & ID Cleaning
| Material | Tampico |
| Trim Length | 11/16 in |
| Arbor Hole Size | 1/4 in |
| Brush Dia. | 2 in |
| Brush Face | 1/8 in |
| Weight | 0.19 LB |
| Material | Tampico |
| Trim Length | 11/16 in |
| Arbor Hole Size | 1/4 in |
| Brush Dia. | 2 in |
| Brush Face | 1/8 in |
| Weight | 0.19 LB |