- Cut-off Disc
- 7.00 in Dia.
- 0.060 in Thickness
- 46 Grit
- Grade A+
description
- Osborn cut-off discs feature a rugged, reinforced design that helps the user cut faster and longer in portable and fixed base cut off applications. Select from a range of styles, designs and aluminum oxide or advanced aluminum oxide abrasive grades to achieve the optimum performance for your cutting application.
| Center Hole | 5/8-11 |
| Grading | A+ |
| Disc Size | 7.0 in |
| Grit | 46 |
| Dia. | 7 in |
| Thickness | 0.06 in |
| Type | T27 |
| Weight | 0.2 LB |
| EAN or UPC | 622424790161 |
-
Pre-Packed Quantities


