- 2" Brush Diameter
- .008" Wire Size
- 1/4" Shank
- Can Be Used Off-Hand Or On Drill Presses
features
- Uniform, dense fill
- Removal of dirt, rust, paint, scale and weld spatter
- Use with off-hand or on drill presses
| RPM [Max] | 25,000 rpm |
| Material | Steel |
| Type | Crimped Wire |
| Wire Size [Nom] | 0.0080 in |
| Brush Dia. | 2 in |
| Weight | 1.6 LB |
-
Prop 65


