- 3" Brush Diameter
- .014" Wire Size
- 1/4" Shank
- Can Be Used Off-Hand Or On Drill Presses
features
- Uniform, dense fill
- Removal of dirt, rust, paint, scale and weld spatter
- Use with off-hand or on drill presses
| Material | Steel |
| Brush Dia. | 3 in |
| RPM [Max] | 25,000 rpm |
| Type | Crimped Wire |
| Wire Size [Nom] | 0.0140 in |
| Weight | 3.0 LB |
-
Prop 65


