- 6" Brush Diameter
- 2" Inside Diameter
- Use With An Abrasive Compound
| Trim Length | 1 5/8 in |
| Arbor Hole Size | N/A |
| Brush Dia. | 6 in |
| Brush Face | N/A |
| Material | Tampico |
| Weight | 0.813 LB |
| EAN or UPC | 622424200424 |
| Trim Length | 1 5/8 in |
| Arbor Hole Size | N/A |
| Brush Dia. | 6 in |
| Brush Face | N/A |
| Material | Tampico |
| Weight | 0.813 LB |
| EAN or UPC | 622424200424 |