- 14" Brush Diameter
- 4 1/4" Inside Diameter
- Use With An Abrasive Compound
| Brush Face | N/A |
| Material | Tampico |
| Brush Dia. | 14 in |
| Trim Length | 4 3/8 in |
| Arbor Hole Size | N/A |
| Weight | 20.5 LB |
| EAN or UPC | 622424200547 |
| Brush Face | N/A |
| Material | Tampico |
| Brush Dia. | 14 in |
| Trim Length | 4 3/8 in |
| Arbor Hole Size | N/A |
| Weight | 20.5 LB |
| EAN or UPC | 622424200547 |