- 12" Outide Diameter
- 4 1/4" Inside Diameter
- 180 Silicon Carbide Grit Size
- Requires Side Flange For Safe Operation
| Material | Nylon |
| Trim Length | 3 3/8 in |
| Brush Dia. | 12 in |
| Arbor Hole Size | N/A |
| Brush Face | N/A |
| Weight | 15.76 LB |
| EAN or UPC | 622424201537 |
| Material | Nylon |
| Trim Length | 3 3/8 in |
| Brush Dia. | 12 in |
| Arbor Hole Size | N/A |
| Brush Face | N/A |
| Weight | 15.76 LB |
| EAN or UPC | 622424201537 |