- 8 in Brush Diameter
- Nylon
features
- Features the same abrasive cutting power as our wide style but with a narrower face and longer trim
- Rectangular filaments available in many sizes
| Type | Narrow Face |
| Brush Face | 1/2 in |
| Material | Nylon |
| Arbor Hole Size | 2 in |
| Brush Dia. | 8 in |
| Grit | 120 |
| Trim Length | 2 5/8 in |
| Weight | 0.5 LB |

