- 8" Brush Diameter
- 500 Silicone Carbide Grit Size
- Arbor Hole
- Straight Round Filament
| Brush Face | 1/2 in |
| Brush Dia. | 8 in |
| Trim Length | 2 5/8 in |
| Arbor Hole Size | 2 in |
| Material | Nylon |
| Weight | 0.5 LB |
| EAN or UPC | 622424206617 |
| Brush Face | 1/2 in |
| Brush Dia. | 8 in |
| Trim Length | 2 5/8 in |
| Arbor Hole Size | 2 in |
| Material | Nylon |
| Weight | 0.5 LB |
| EAN or UPC | 622424206617 |