- 12" Brush Diameter
- 80 Silicone Carbide Grit Size
- 4 1/4" Arbor Hole
| Brush Dia. | 12 in |
| Brush Face | 5/8 in |
| Trim Length | 3 1/2 in |
| Material | Nylon |
| Arbor Hole Size | 4 1/4 in |
| Weight | 1.67 LB |
| EAN or UPC | 622424207355 |
| Brush Dia. | 12 in |
| Brush Face | 5/8 in |
| Trim Length | 3 1/2 in |
| Material | Nylon |
| Arbor Hole Size | 4 1/4 in |
| Weight | 1.67 LB |
| EAN or UPC | 622424207355 |