- 11" Brush Diameter
- 180 Silicone Carbide Grit Size
- 4 1/4" Arbor Hole
- Rectandular Filament
| Arbor Hole Size | 4 1/4 in |
| Brush Dia. | 11 in |
| Trim Length | 3 in |
| Material | Nylon |
| Brush Face | 5/8 in |
| Weight | 1.5 LB |
| EAN or UPC | 622424208758 |
| Arbor Hole Size | 4 1/4 in |
| Brush Dia. | 11 in |
| Trim Length | 3 in |
| Material | Nylon |
| Brush Face | 5/8 in |
| Weight | 1.5 LB |
| EAN or UPC | 622424208758 |