- 14" Brush Diameter
- 240 Silicone Carbide Grit Size
- 5 1/4" Arbor Hole
| Material | Nylon |
| Brush Dia. | 14 in |
| Arbor Hole Size | 5 1/4 in |
| Brush Face | 5/8 in |
| Trim Length | 3 7/8 in |
| Weight | 1.792 LB |
| Material | Nylon |
| Brush Dia. | 14 in |
| Arbor Hole Size | 5 1/4 in |
| Brush Face | 5/8 in |
| Trim Length | 3 7/8 in |
| Weight | 1.792 LB |