- 14 in Brush Diameter
- Nylon
| Brush Dia. | 14 in |
| Trim Length | 3 7/8 in |
| Material | Nylon |
| Brush Face | 5/8 in |
| Arbor Hole Size | 5 1/4 in |
| Type | Narrow Face |
| Weight | 1.79 LB |
| Brush Dia. | 14 in |
| Trim Length | 3 7/8 in |
| Material | Nylon |
| Brush Face | 5/8 in |
| Arbor Hole Size | 5 1/4 in |
| Type | Narrow Face |
| Weight | 1.79 LB |