- 14" Outside Diameter
- 7 1/4" Inside Diameter
- Excellent At Removing Orange Peel From Stainless Steel & Imparting A High Color
| Material | Treated Cord |
| Brush Dia. | 14 in |
| Brush Face | N/A |
| Trim Length | 2 7/8 in |
| Arbor Hole Size | N/A |
| Weight | 32.0 LB |
| Material | Treated Cord |
| Brush Dia. | 14 in |
| Brush Face | N/A |
| Trim Length | 2 7/8 in |
| Arbor Hole Size | N/A |
| Weight | 32.0 LB |