- 12 in Brush Diameter
description
- More flexible than the wide- and medium-duty styles. For wider surfaces where flexibility is required. These brushes can be mounted in multiples.
applications
- Deburr and clean narrow areas
- Rust removal
- Paint removal
- Produce antique finishes
| Brush Dia. | 12 in |
| Material | Steel |
| Type | Narrow Face |
| Wire Size [Nom] | 0.0104 in |
| Wire Type | Crimped |
| Brush Face | 1 in |
| Arbor Hole Size | 2 in |
| Trim Length | 3 in |
| Weight | 5.05 LB |

