- 6" Outside Diameter
- 2" Inside Diameter
- .006" Wire Size
- Designed For Jobs Where An Extremely Soft Brushing Action Is Needed
| Trim Length | 1 5/8 in |
| Brush Dia. | 6 in |
| Arbor Hole Size | N/A |
| Wire Size [Nom] | 0.0060 in |
| Material | Steel |
| Brush Face | 5/8 in |
| Weight | 0.427 LB |

