- 7 in Brush Diameter
- 0.014 in Wire Size
| Bristle Material | Steel |
| Wire Type | Stringer Bead |
| Trim Length | 1 5/8 in |
| Brush Dia. | 7 in |
| Arbor Hole Size | 5/8-11 NC |
| Wire Size [Nom] | 0.0140 in |
| Duty | Heavy-Duty |
| Type | Encapsulated |
| RPM [Max] | 9000 rpm |
| Brush Face | 3/16 in |
| Material | Steel |
| Weight | 1.15 LB |

