- 4 1/4 in Brush Diameter
applications
- Edge blending
- Deburring
- Rust removal
- Surface finishing
- Cleaning
- General bench motor use
features
- Filled densely and uniformly with our special analysis steel wire
- Adaptable to a wide range of equipment
- Combines excellent brushing characteristics with exceptionally long life
- Adaptable to multiple mounting for brushing wide areas
| Wire Size [Nom] | 0.0118 in |
| Material | Steel |
| Trim Length | 0.688 in |
| Wire Type | Crimped |
| Brush Dia. | 4 1/4 in |
| Arbor Hole Size | 2 in |
| Brush Face | 5/8 in |
| Type | Medium Face |
| Weight | 0.5 LB |

