- 6 in Brush Diameter
- 0.008 in Wire Size
- Stainless Steel
applications
- Edge blending
- Deburring
- Rust removal
- Surface finishing
- Cleaning
- General bench motor use
features
- Filled densely and uniformly with our special analysis steel wire
- Adaptable to a wide range of equipment
- Combines excellent brushing characteristics with exceptionally long life
- Adaptable to multiple mounting for brushing wide areas
| Arbor Hole Size | 2 in |
| Material | Stainless Steel |
| Wire Type | Crimped |
| Brush Dia. | 6 in |
| Wire Size [Nom] | 0.0080 in |
| Type | Medium Face |
| Brush Face | 7/8 in |
| Trim Length | 1 in |
| Weight | 2.13 LB |

