- 6" Brush Diameter
- 180 AO Grit Size
- 2" Arbor Hole
- May Be Used Singly Or Mounted In Multiples
| Brush Dia. | 6 in |
| Arbor Hole Size | 2 in |
| Trim Length | 1 1/16 in |
| Brush Face | 7/8 in |
| Weight | 1.63 LB |
| EAN or UPC | 622424222822 |
| Brush Dia. | 6 in |
| Arbor Hole Size | 2 in |
| Trim Length | 1 1/16 in |
| Brush Face | 7/8 in |
| Weight | 1.63 LB |
| EAN or UPC | 622424222822 |