- 6 in Brush Diameter
- Nylon
| Wire Type | Crimped |
| Type | Wide Face |
| Fill Material | Silicon Carbide |
| RPM [Max] | 6000 rpm |
| Material | Nylon |
| Brush Dia. | 6 in |
| Brush Face | 7/8 in |
| Arbor Hole Size | 2 in |
| Trim Length | 1 1/16 in |
| Weight | 1.63 LB |
| Wire Type | Crimped |
| Type | Wide Face |
| Fill Material | Silicon Carbide |
| RPM [Max] | 6000 rpm |
| Material | Nylon |
| Brush Dia. | 6 in |
| Brush Face | 7/8 in |
| Arbor Hole Size | 2 in |
| Trim Length | 1 1/16 in |
| Weight | 1.63 LB |