- 4" Brush Diameter
- .0118" Wire Size
- 1/2" Arbor Hole
- This Light Duty Brush Cleans Irregular Surfaces Quickly & Thoroughly
| Brush Dia. | 4 in |
| Brush Face | 1/2 in |
| Wire Size [Nom] | 0.0040 in |
| Trim Length | 7/8 in |
| Arbor Hole Size | 1/2 in |
| Weight | 0.458 LB |
| EAN or UPC | 622424230100 |

