- 8" Brush Diameter
- .005" Wire Size
- 5/8" Arbor Hole
- This Light Duty Brush Cleans Irregular Surfaces Quickly & Thoroughly
| Brush Face | 1/2 in |
| Trim Length | 2 7/8 in |
| Arbor Hole Size | 5/8 in |
| Brush Dia. | 8 in |
| Wire Size [Nom] | 0.0050 in |
| Weight | 0.958 LB |
| EAN or UPC | 622424230315 |

