- 4 in Brush Diameter
- 0.014 in Wire Size
- Carbon Steel
| Wire Size [Nom] | 0.0140 in |
| Brush Dia. | 4 in |
| Brush Face | N/A |
| Wire Type | Knot |
| Mount Type | Shank |
| Arbor Hole Size | N/A |
| Trim Length | N/A |
| Material | Carbon Steel |
| Weight | 0.42 LB |
| Wire Size [Nom] | 0.0140 in |
| Brush Dia. | 4 in |
| Brush Face | N/A |
| Wire Type | Knot |
| Mount Type | Shank |
| Arbor Hole Size | N/A |
| Trim Length | N/A |
| Material | Carbon Steel |
| Weight | 0.42 LB |