- Stainless Steel
- Clamshell Package
- 4" Brush Diameter
- .020" Wire Size
- M-14x2.0 Arbor Hole
| Brush Face | N/A |
| Trim Length | N/A |
| Wire Size [Nom] | 0.0200 in |
| Arbor Hole Size | M14 x 2 |
| Brush Dia. | 4 in |
| Weight | 0.46 LB |
| EAN or UPC | 622424262927 |
| Brush Face | N/A |
| Trim Length | N/A |
| Wire Size [Nom] | 0.0200 in |
| Arbor Hole Size | M14 x 2 |
| Brush Dia. | 4 in |
| Weight | 0.46 LB |
| EAN or UPC | 622424262927 |